Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Formulatrix MANTIS DIAPHRAGM CHIPS
SDP

Catalog No. NC2587527
Encompass

  • Chip type: Diaphragm chip
  • Material: Silicone
  • Volume range: 1 uL and 5 uL
  • Grade: Molecular grade
  • Technology: Microfluidic, micro-diaphragm
  • Features: RFID technology
  • Packaging: Pack of 6 chips with 6 pieces of input tubing
  • Input tubing grade: Molecular grade
  • Dead volume: As low as 6 uL
  • Dispense precision (CV): Less than 3%
  • Dispense speed: Up to 10 times per second
  • Fluid path: Disposable, washable
  • Compatibility: FORMULATRIX MANTIS Liquid Dispenser

Catalog No. NC2587527 Supplier Formulatrix Supplier No. 261122
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Chip type: Diaphragm chip
  • Material: Silicone
  • Volume range: 1 uL and 5 uL
  • Grade: Molecular grade
  • Technology: Microfluidic, micro-diaphragm
  • Features: RFID technology
  • Packaging: Pack of 6 chips with 6 pieces of input tubing
  • Input tubing grade: Molecular grade
  • Dead volume: As low as 6 uL
  • Dispense precision (CV): Less than 3%
  • Dispense speed: Up to 10 times per second
  • Fluid path: Disposable, washable
  • Compatibility: FORMULATRIX MANTIS Liquid Dispenser

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.