Learn More
Description
- The most common device for measuring a volumetric flow rate
- This unit has a burette of appropriate volume fitted with rubber bulb at the bottom and a side arm
- Air is passed into the burette and the bulb filled with soap solution is squeezed to create a bubble
- The time taken for the bubble to travel through a specific volume is used to calculate the flow rate
Specifications
Specifications
| Type | Manual Bubble Flowmeter |
| Description | Graduated, 5 mL Increments |
| For Use With (Application) | Determination of Volumetric Flow Rates |
| Tube Size | 25 mL |
| Includes | Includes Glass Flow Tube with Two Magnetic Clamps, Tygon™ Tubing, and Squeeze Bulb |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.