Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Manual Bubble Flowmeters

Catalog No. p-7203134 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Tube Size:
10 mL
25 mL
100 mL
500 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tube Size
11-101-6296 10 mL
11-100-4638 25 mL
11-102-0873 100 mL
11-100-3802 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-101-6296 Supplier MilliporeSigma™ Supelco™ Supplier No. 20562
Only null left
Add to Cart
Add to Cart

A simple and precise way to measure flow rates of gases

  • The most common device for measuring a volumetric flow rate
  • This unit has a burette of appropriate volume fitted with rubber bulb at the bottom and a side arm
  • Air is passed into the burette and the bulb filled with soap solution is squeezed to create a bubble
  • The time taken for the bubble to travel through a specific volume is used to calculate the flow rate
TRUSTED_SUSTAINABILITY

Specifications

Type Manual Bubble Flowmeter
Description Graduated, 1 mL Increments
For Use With (Application) Determination of Volumetric Flow Rates
Tube Size 10 mL
Includes Includes Glass Flow Tube with Two Magnetic Clamps, Tygon™ Tubing, and Squeeze Bulb
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.