Learn More
Slice™ Manual Industrial Knife
Description
- Installed blade type: rounded tip
- Durable nylon handle
- Ambidextrous design: reverse blade orientation for lefties
- Finger-friendly™ edge lasts 11x longer than metal
- Fewer blade changes = fewer injuries
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- Oil- and lubricant-free blade
- Blade is safe up to 1600°C
- Compatible blades: 10538, 10539, 10540
- Includes built-in lanyard hole and a quick-release blade change
Specifications
Specifications
| Length (English) | 6.09 in. |
| Length (Metric) | 154.7 mm |
| Material | GFN, POM, Stainless Steel, Carbon Steel, Zirconium Oxide |
| Color | Black/Orange |
| For Use With (Application) | Safety Cutting |
| Includes | 1 ceramic rounded tip blade |
| No. per Pack | 1 Ea. |
| Weight (English) | 2.54 oz. |
| Weight (Metric) | 72 g |
| Width (English) | 1.34 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.