Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LW Scientific Manual Key Differential Counter

Catalog No. 22500131 Shop All LW Scientific Products
Change view
Click to view available options
No. of Keys:
5
8
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Keys
22-500-131 8
22-500-130 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-500-131 Supplier LW Scientific Supplier No. CTLGEN8M777
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

LW Scientific™ Manual Key Differential Counter are economical, durable, and will provide years of use in the demanding laboratory settings.

  • Traditionally differential counters have been manual gear and level machines
  • Offers both 5-key and 8-key manual counters for those traditional techs to count Baso, Eosin, Myelo, Juven, Stab, Seg, Lymph, and Mono cells
  • Feature pictures and names of each cell for easier identification

Specifications

Product Type Differential Cell Counter
No. of Keys 8
Style Manual
Total Count 999
Dimensions (L x W x H) 10 x 3.75 x 1.75 in.
Weight (Metric) 1 lb.
Frequency 50/60 Hz
Voltage 100 to 240 VAC
For Use With (Application) Counting
For Use With (Equipment) Microscopes
Includes Power cord
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.