Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slice™ Manual Mini Cutter

Catalog No. 18222838
Change view
Click to view available options
Color:
Black/Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-222-838 Black/Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-222-838 Supplier Slice™ Supplier No. 10515
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Slice™ Manual Mini Cutter offers a manual retraction option with a blade that locks in place.

  • Manual retraction version of the popular Mini Cutter
  • Onboard magnet
  • Easy blade change for left-handed use
  • Finger-friendly™ blade
  • For repetitive cutting, users find manual retraction an easier way to handle cutting tools: just set the blade to the exposed position and cut.
  • Ships with a rounded-tip blade but is compatible with optional pointed-tip blades, all with the same edge design that makes them safer to handle than traditional blades.
  • Installed blade type: Rounded tip
  • Handle features integrated magnet
  • Ambidextrous design: Reverse blade orientation for lefties
  • Finger-friendly™ blade cuts effectively
  • Fewer blade changes reduces injuries and lowers costs
  • Non-sparking, non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • Oil- and lubricant-free blade
  • 100 percent zirconium oxide blade
  • Blade edge lasts up to 11.2x longer than metal
  • Compatible blades: 10404, 10408
  • No-tool blade change

Specifications

Product Type Utility Knife
For Use With (Equipment) 10404, 10408 blade
Length (English) 2.44 in.
Length (Metric) 62.0 mm
Material ABS, POM, NdFeB magnet, Zirconium Oxide
Color Black/Orange
For Use With (Application) Industrial cutting
Includes 1 rounded tip ceramic 10404 blade
No. per Pack 1 Ea.
Weight (English) 0.63 oz.
Weight (Metric) 17.82 g
Width (English) 1.5 in.
Width (Metric) 38 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.