Learn More
MSC Vestil Manual Pallet Carousel, Steel, 40 in. Diameter, 2,000 lb. Capacity, 1 ea.
Supplier: MSC 76031707
These manual rotating steel carousels provide an efficient way to turn materials during loading, unloading, assembly, inspection, packaging, and workstation handling tasks. The turntables help reduce reaching, bending, and walking around the load to improve productivity and ergonomics in warehouses, manufacturing plants, work cells, and maintenance areas.
- Designed for 360 degrees of rotation with operator assistance
- Constructed from two pieces of 3/16 in. thick rolled structural angle
- Includes four guide rollers
- Features a smooth top plate style
- Supports a uniform capacity of 2,000 lb.
- Measures 40 in. in diameter with an overall height of 2 in.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.