Learn More
Slice™ Manual Pen Cutter
Description
- Handle type: 3-position
- Durable glass-filled nylon handle
- Compatible blades: Slice™ 10404, 10408
- Reduces injuries, lowers costs
- Lanyard hole keeps tool handy
- Non-sparking, non-conductive blade
- Ambidextrous design
- No-tool blade change
- Finger-friendly™ edge stays sharp 11x longer
- Fewer blade changes = fewer injuries
- Offers two cutting depths
Specifications
Specifications
| For Use With (Equipment) | Papers, Bags, Boxes, Tubes |
| Length (English) | 5.26 in. |
| Length (Metric) | 133.50 mm |
| Material | ABS, GFN, POM, Carbon Steel, Zirconium Oxide |
| Color | Black/Orange |
| For Use With (Application) | Safety Cutting |
| Includes | 1 ceramic blade |
| No. per Pack | 1 Ea. |
| Weight (English) | 1.02 oz. |
| Weight (Metric) | 29 g |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.