Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Mitutoyo Protractor, Round Head, 80 mm, Steel, 1° Graduation

Catalog No. 502793574
Encompass_Preferred

This round head protractor is designed for precise angular measurements in workshop and laboratory environments. It features a durable steel construction with a satin chrome finish to reduce glare and improve readability during use.

  • Features a semi-circle base with a 0° to 180° scale
  • Graduations of 1° for accurate readings
  • Constructed from steel with a satin chrome finish
  • Blade length of 6 in.
  • Diameter of 80 mm

Catalog No. 50-279-3574 Supplier Grainger Supplier No. 1ARY6
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This round head protractor is designed for precise angular measurements in workshop and laboratory environments. It features a durable steel construction with a satin chrome finish to reduce glare and improve readability during use.

  • Features a semi-circle base with a 0° to 180° scale
  • Graduations of 1° for accurate readings
  • Constructed from steel with a satin chrome finish
  • Blade length of 6 in.
  • Diameter of 80 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.