Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slice™ Manual Seam Ripper

Catalog No. 18222846
Change view
Click to view available options
Color:
Black/Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-222-846 Black/Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-222-846 Supplier Slice™ Supplier No. 10596
  • $43.25
    $28.65 / Each of 1

    Save $14.60

    34% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Slice™ Manual Seam Ripper features a rounded tip blade and finger-friendly edge that prevents accidental cuts and punctures

  • Thin, durable seam ripper with a safe ceramic blade
  • Ceramic blade is chemically inert, non-magnetic, non-sparking, and never rusts
  • Ergonomic design helps reduce hand strain associated with prolonged tool use
  • Lanyard hole keeps the tool close by for quick fixes
  • Ideal for both crafting and manufacturing settings
  • Smoothly hooks and cuts thread without excessive tugging at the surrounding material
  • Installed 10536 blade has a rounded tip; a pointed-tip 10537 blade is available separately.
  • Two cutting depths.
  • Installed rounded tip prevents punctures.
  • Installed blade type: Rounded tip
  • Durable nylon handle
  • Ambidextrous design
  • Compatible blades: 10536, 10537
  • Oil- and lubricant-free blade
  • Reduces injuries, lowers costs
  • No-tool blade change

Specifications

Product Type Seam Ripper
For Use With (Equipment) 10536, 10537 blade
Length (English) 5.79 in.
Length (Metric) 147 mm
Material GFN, POM, Stainless Steel, Carbon Steel, Zirconium Oxide
Color Black/Orange
Description Manual retraction
For Use With (Application) Crafting and manufacturing
Includes 1 ceramic 10536 seam ripper blade
No. per Pack 1 Ea.
Weight (English) 0.64 oz.
Weight (Metric) 18.09 g
Width (English) 0.83 in.
Width (Metric) 21 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.