Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slice™ Manual Slim Pen Cutter

Catalog No. 18222860
Change view
Click to view available options
Blade Material:
Zirconium Oxide
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Blade Material
18-222-860 Zirconium Oxide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-222-860 Supplier Slice™ Supplier No. 10476
Add to Cart
Add to Cart

The Slice™ 10476 Manual Slim Pen Cutter uses the same finger-friendly™ blade as our original pen cutters, offering the same safety benefits.

  • Installed blade type: Rounded tip No. 10404
  • Durable nylon handle
  • Manual retraction with two cutting positions
  • Ambidextrous design; Reverse blade orientation for lefties
  • Integrated lanyard hole
  • Finger-friendly™ blade cuts effectively
  • Reduces injuries; lowers costs
  • Non-sparking, non-conductive, non-magnetic blade
  • Chemically inert blade never rusts
  • Oil- and lubricant-free blade
  • 100 percent zirconium oxide blade
  • Blade edge lasts up to 11,2x longer than metal
  • Fewer blade changes = fewer injuries
  • No-tool blade change

Specifications

Product Type Pen Cutter
Blade Material Zirconium Oxide
For Use With (Equipment) Compatible blades: 10404, 10408
Handle Material GFN, POM, Stainless Steel
Dimensions (L x W x H) 139.0 x 21.7 x 12.15 mm
Weight (Metric) 21.2 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.