Learn More
Slice™ Manual Small Scraper
Description
- Installed blade type: Rounded-tip No. 10524
- Durable nylon handle with textured slider
- Manual retraction with 1 scraping position
- Ambidextrous design
- Finger-friendly™ blade scrapes effectively
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- Oil- and lubricant-free blade
- 100 percent zirconium oxide blade
- Blade edge lasts up to 11.2x longer than metal
- Fewer blade changes = fewer injuries
- No-tool blade change
Specifications
Specifications
| Blade Material | Zirconium Oxide |
| For Use With (Equipment) | Compatible blades: 10524, 10525, 10523 |
| Handle Material | GFN, POM, Carbon Steel |
| Dimensions (L x W x H) | 63.2 x 67.0 x 10.7 mm |
| Weight (Metric) | 18.0 g |
| Product Type | Scraper |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.