Learn More
StatLab Manual Stain Rack, 25 Slides

Description
- 1 each
- Holds up to 25 slides
- For manual staining
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Blue |
| Holds | Microscope Slides |
| Material | Plastic |
| Positions | 25 |
| Shape | Rectangular |
| Sterility | Non-sterile |
| For Use With (Equipment) | Microscopic Slides and Staining Dishes |
| Length (Metric) | 110 to 115 mm |
| Length (English) | 4.3 to 4.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.