Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ AdvanTech TRIonic™ Natural Color Tripolymer Controlled Environment Gloves

Catalog No. 19048650J Shop All MAPA Professional Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
Packaging Type:
Bulk
Individual Pair Packs
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Packaging Type
19-048-650J 6 Bulk
19-085465 6 Individual Pair Packs
11-392-26A 7 Individual Pair Packs
19-048-650K 7 Bulk
11-392-26B 8 Individual Pair Packs
19-048-650L 8 Bulk
11-392-26C 9 Individual Pair Packs
19-048-650M 9 Bulk
11-392-26D 10 Individual Pair Packs
11-392-26E 11 Individual Pair Packs
19-048-650P 11 Bulk
19-048-650N 10 Bulk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-048-650J Supplier MAPA™ Supplier No. 517986
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Powder free gloves packed in bulk or pairs feature a Z-pattern raised grip on palm and fingers for wet and dry gripping capabilities. Tripolymer blend of nitrile, neoprene, and natural rubber provide comfort and durability with chemical and abrasion resistance. Recommended for Class 10/ ISO Class 4 critical environments.

  • Tripolymer blend (nitrile, neoprene and natural rubber) for applications involving aggressive chemicals
  • Natural rubber protein levels test below detection
  • Strong and durable; highly resistant to tears, snags, cuts
  • Pigmented with a Z-pattern grip
  • Unlined and 20 mil thick, flat-cuffed
  • Fit snugly over sleeves to protect forearm
  • 14 in. (35.6 cm) long
  • Bulk-packed contains 50 left-hand and 50 right-hand gloves in one poly bag
  • Pair-packed contains one master poly bag with 100 individually wrapped pairs

Specifications

Certifications/Compliance ASTM D3577, ASTM F739, ASTM D471, 21 CFR 170-199
Certifications/Compliance (Europe) EN 388:2016, EN ISO 374-1:2016, EN ISO 374-5:2016
Cleanroom Class Class 10 (ISO 4)
AQL 1.5
Color Natural
Exterior Finish Fully Textured
Hand Specific
Latex Free No
Material Tripolymer
Powdered Powdered
Product Type Controlled Environment Gloves
Size 6
Sterility Non-sterile
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
Model 517986
Packaging Type Bulk
Series AdvanTech TRIonic™
Length (English) 14 in.
Length (Metric) 36 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.