Learn More
MAPA™ AdvanTech TRIonic™ Natural Color Tripolymer Controlled Environment Gloves
Shop All MAPA Professional ProductsDescription
Powder free gloves packed in bulk or pairs feature a Z-pattern raised grip on palm and fingers for wet and dry gripping capabilities. Tripolymer blend of nitrile, neoprene, and natural rubber provide comfort and durability with chemical and abrasion resistance. Recommended for Class 10/ ISO Class 4 critical environments.
- Tripolymer blend (nitrile, neoprene and natural rubber) for applications involving aggressive chemicals
- Natural rubber protein levels test below detection
- Strong and durable; highly resistant to tears, snags, cuts
- Pigmented with a Z-pattern grip
- Unlined and 20 mil thick, flat-cuffed
- Fit snugly over sleeves to protect forearm
- 14 in. (35.6 cm) long
- Bulk Pack: 24 ambidextrous gloves per polybag, 6 polybags per case; 144 total gloves per case. Gloves are not individually wrapped
- Pair Pack: Ambidextrous gloves packaged as individually wrapped pairs; 12 pairs per polybag, 6 polybags per case; 72 pairs (144 total gloves) per case
Specifications
Specifications
| Certifications/Compliance | ASTM D3577, ASTM F739, ASTM D471, 21 CFR 170-199 |
| Certifications/Compliance (Europe) | EN 388:2016, EN ISO 374-1:2016, EN ISO 374-5:2016 |
| Cleanroom Class | Class 10 (ISO 4) |
| Color | Natural |
| Exterior Finish | Fully Textured |
| Latex Free | No |
| Material | Tripolymer |
| Size | 11 |
| Sterility | Non-sterile |
| Thickness (English) | 20 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.