Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ Krytech 579 Precision Work Gloves

Catalog No. 19249762 Shop All MAPA Professional Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-249-762 7
19-249-763 8
19-249-764 9
19-249-765 10
19-249-766 11
19-249-761 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-249-762 Supplier MAPA™ Supplier No. 34579087
Add to Cart
Add to Cart
This item is not returnable. View return policy

Low risk, ISO B gloves provide standard protection for intricate handling in reasonably clean environments.

  • Ergonomic shape for the reduction of hand fatigue
  • Abrasion resistance for long-term wear
  • Reduced thickness for tactile sensitivity
  • Anatomical shape for dexterity
  • High density polyurethane fiber interior
  • Ventilated back
  • White

Applications:

Automotive/mechanical industry; Paper industry

Specifications

Certifications/Compliance (Europe) Cat. 2 CE, EN 420
Color White, Gray
Cut Resistance Rating ANSI A4
Material HDPE
Product Type Cut-resistant Gloves
Size 7
EN388 Standard EN 388:4342B
For Use With (Application) Handling and sorting small sharp parts, finishing work
Glove Cuff Style Knit
Model 579127
Series KryTech 579
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.