Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ Medium Weight StanSolv™ Gloves

Catalog No. 191302653B Shop All MAPA Professional Products
Change view
Click to view available options
Size:
7
8
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-130-2653B 7
19-130-2653C 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-130-2653B Supplier MAPA™ Supplier No. 492427
This item is not returnable. View return policy

Specifications

Chlorinated No
Color Green
Latex Free Yes
Material Nitrile
Size 7
Thickness (English) 18 mil
Thickness (Metric) 0.45 mm
For Use With (Application) Pesticides, cleaning of printing-press rollers, maintenance, timber treatment and finishing
Glove Cuff Style Flat
Lining Lined
Length (English) 12.5 in.
Length (Metric) 31.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.