Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ FluoTech 468 Fluoroelastomer Gloves

Catalog No. 19165705 Shop All MAPA Professional Products
Change view
Click to view available options
Size: 8
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-165-705 Size: 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-165-705 Supplier MAPA™ Supplier No. 468128
This item is not returnable. View return policy

Fluoroelastmer gloves with nitrile inner layer offer mechanical resistance and a longer service life. Ideal for use in mechanical, chemical and many other industries where tactile sensitivity is necessary.

  • Flexibility and thickness optimization with multi-layer technology
  • Good dexterity and comfort
  • Nitrile inner layer for mechanical resistance and a longer service life
  • Green inner layer contains wear indicator for greater user safety
  • Length: 30.5 cm (12 in.)
  • Color: Black

Site pollution control, printing, petrochemical refining, metal degreasing and etching

Specifications

Certifications/Compliance (Europe) Cat 3 CE 0334, EN 420
Color Black
Latex Free Yes
Material Fluoroelastomer
Size 8
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
EN388 Standard EN 388:3102X
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES ADEFGJLMNO
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Pinked
Grip Design Smooth
Lining Unlined
Model 468128
Series Fluotech 468
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.