Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ Krynit Grip and Proof 580 Cut-Resistant Gloves, Nitrile Coated
Shop All MAPA Professional Products

Description
- Nitrile coating on the palm and fingers ensures secure grip in oily environments
- Ideal for handling sheet metal, working with oily mechanical parts and sorting small and sharp parts
- HDPE provides cut and abrasion resistance
- CE level 3 cut resistance/ANSI A2
- Medium weight
Specifications
Specifications
| Certifications/Compliance (Europe) | CE |
| Coating Material | Nitrile |
| Color | Black |
| Cut Resistance Rating | ANSI A2 |
| Material | Nitrile |
| Product Type | Cut-resistant Gloves |
| Size | 8 |
| For Use With (Application) | Handling sheet metal, working with oily mechanical parts, sorting small/sharp parts |
| Glove Cuff Style | Knit |
| Model | 580418 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?