Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ StanSolv™/AF-492 Flocked lined Nitrile Gloves

Catalog No. 191302653A Shop All MAPA Professional Products
Change view
Click to view available options
12.5 in. Long; Size: 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-130-2653A 12.5 in. Long; Size: 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-130-2653A Supplier MAPA™ Supplier No. 492826
This item is not returnable. View return policy

Specifications

Color Green
Material Nitrile
Size 6
Thickness (English) 18 mil
For Use With (Application) pesticides, cleaning of printing-press rollers, maintenance, timber treatment and finishing
Glove Cuff Style Flat
Length (English) 12.5 in.
Length (Metric) 31.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.