Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ StanSolv™ Flock-Lined Nitrile Gloves

Catalog No. 191302653E Shop All MAPA Professional Products
Change view
Click to view available options
Length: 12.5 in.; Size: 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-130-2653E Length: 12.5 in.; Size: 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-130-2653E Supplier MAPA™ Supplier No. 492820
This item is not returnable. View return policy

  • Chemical-resistant nitrile
  • Full-length curved fingers
  • Thumb crotch, tapered wrist
  • Embossed pattern on palm and fingers
  • Case-hardened
  • Chlorinated finish

Specifications

Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) CE, EN 374
Chlorinated Yes
Color Green
Latex Free Yes
Material Nitrile
Size 10
Thickness (English) 18 mil
Thickness (Metric) 0.45 mm
EN388 Standard EN 388:4101
EN 421 No
EN ISO 374-1 CHEMICAL LETTER CODES JKL
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Straight
Grip Design Z-pattern
Liner Material Cotton Flock
Lining Lined
Model 492820
Series StanSolv™ AF-18
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.