Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ StanSolv™ AF-493 Heavy-Weight Nitrile Gloves

Catalog No. 19015125C Shop All MAPA Professional Products
Change view
Click to view available options
Size:
8
9
10
11
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-015-125C 10
19-015-125A 8
19-015-125B 9
19-015-125D 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-015-125C Supplier MAPA™ Supplier No. 493420
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Green, ultra-long chemical protection gloves with embossed texture enables the wearer to have a secure grip on slippery objects.

  • Silicone-free for use in painting operations
  • Flock-lined with flat cuff
  • Embossed raised-diamond grip pattern prevents buildup of animal fats and other greasy solids
  • Double-dipped to prevent thin spots and pinholes common to single-dipped gloves
  • Safety green exterior, white interior layers provide visual indicator of wear-through
  • Ideal for acid dipping, plating applications, metal finishing, solvent washing, chemical processing, oil production and refining, degreasing operations and Haz Mat cleanup

Specifications

Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) Cat III CE 0334
Chlorinated No
Color Green
Latex Free Yes
Material Nitrile
Size 10
Thickness (English) 22 mil
Thickness (Metric) 0.55 mm
EN388 Standard EN 388:4102X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AJKOPT
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Silicone-free for use in painting operations, ideal for Acid dipping, plating applications, Metal finishing, Solvent washing, chemical processing, Oil production and refining, degreasing operations and hazmat cleanup
Glove Cuff Style Flat
Grip Design Raised diamond
Liner Material Flock
Lining Lined
Model 493420
Series StanSolv™ AF-493
Length (English) 15.5 in.
Length (Metric) 39 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.