Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Bond of nitrile to liner eliminates strikethrough caused by coating penetrating the liner
- Embossed grip allows a secure hold
- Features a flared gauntlet cuff with a pinked edge
- Contoured finger design enhances fit
- Single-seam lining has no seam in the work area, thus preventing user discomfort
- Liner insulates hands from hot and cold ranging from 32° to 212°F (0° to 100°C) when exposure is intermittent
- Length: 14 in. (35.6cm)
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177.2600 |
| Certifications/Compliance (Europe) | Cat III CE 0334 |
| Chlorinated | No |
| Color | Green |
| Latex Free | Yes |
| Material | Nitrile |
| Size | 7 |
| Thickness (English) | 33 mil |
| Thickness (Metric) | 0.83 mm |
| EN388 Standard | EN 388:3111A |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?