Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ UltraNeo™ 401 Polychloroprene and Natural Rubber Chemical Protection Gloves, Flock Lining

Catalog No. 19050600 Shop All MAPA Professional Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-050-600 Small
11-392-34B Medium
11-392-34C Large
19-050-601 X-Large
19-050-602 3X-Large
11-392-34E 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-050-600 Supplier MAPA™ Supplier No. 401446
Add to Cart
Add to Cart
This item is not returnable. View return policy

Gloves constructed of polychloroprene and natural rubber offer tactile sensitivity for light chemical protection.

  • Multiple layer construction of neoprene outer layer and inner natural rubber
  • Embossed nonslip diamond grip for handling wet or greasy objects
  • Hand contoured for greater comfort
  • Cotton flock lining absorbs perspiration, maximizes easy on and off
  • Black

Specifications

Certifications/Compliance (Europe) Cat 3, CE 0334
Color Black
Latex Free No
Material Neoprene, Latex
Size Small
Thickness (English) 22 mil
Thickness (Metric) 0.55 mm
EN388 Standard EN 388:2110X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES ALMNST
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Straight
Grip Design Embossed
Liner Material Flock
Lining Lined
Model 401446
Series UltraNeo™ 401
Length (English) 12.5 in.
Length (Metric) 32 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.