Learn More
Description
- Textured grip for added safety in wet and dry conditions
- Ambidextrous
- Color: Blue
- Smooth with pebbled fingertips
- Length: 12 in.; Thickness: 8 mil
Specifications
Specifications
| Certifications/Compliance (Europe) | Cat III, CE 0334 |
| Applications | Industrial, Laboratory |
| Color | Blue |
| Exterior Finish | Partially Textured |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | 2X-Large |
| Thickness (English) | 8 mil |
| Thickness (Metric) | 0.20 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.