Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Maple Table with Plain Apron and ChemGuard Top: Leg Brace, Stretcher and Caster Option
SCI_ED

Catalog No. S41903 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
Height (English):
30 in.
34 in.
36 in.
Includes:
Leg Brace, Stretcher, Caster
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English) Includes
S41903 24 x 72 in. 34 in. Leg Brace, Stretcher, Caster
S41896 24 x 72 in. 30 in. Leg Brace, Stretcher, Caster
S42098 24 x 60 in. 34 in. Leg Brace, Stretcher, Caster
S41906 24 x 72 in. 36 in. Leg Brace, Stretcher, Caster
S42600 24 x 60 in. 30 in. Leg Brace, Stretcher, Caster
S42602 24 x 60 in. 36 in. Leg Brace, Stretcher, Caster
S47958 30 x 72 in. 36 in. Leg Brace, Stretcher, Caster
S47798 30 x 60 in. (76.2 x 152.4 cm) 34 in. Leg Brace, Stretcher, Caster
S48420 24 x 54 in. 34 in. Leg Brace, Stretcher, Caster
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S41903 Supplier Diversified Spaces™ Supplier No. P7302BM34SC
Add to Cart
Add to Cart

Ideal for middle school or for use with milder chemicals. Diversified Spaces™ Maple Tables with ChemGuard Tops incorporates the decorative features of high pressure laminate into a durable, chemical resistant surfacing material.

  • 1.25 in. ChemGuard Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with 3 in. locking swivel casters
  • Includes leg braces, stretcher and casters
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Maple Construction

Specifications

Product Type Plain Apron Table
Color Maple
Dimensions (L x W) 24 x 72 in.
Includes Leg Brace, Stretcher, Caster
Finish Chemical resistant, earth-friendly UV
Height (Metric) 86.36 cm
Top Style ChemGuard
For Use With (Application) Middle school or for use with milder chemicals
Adjustable No
Certifications/Compliance SEFA compliant and MAS Certified Green™
Height (English) 34 in.
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.79 kg
Style Plain Apron
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.