Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Maple Table with Plain Apron and Maple Top
SCI_ED

Catalog No. S41935 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 60 in.
30 x 72 in.
Height (English):
30 in.
34 in.
36 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English)
S41935 24 x 72 in. 34 in.
S41928 24 x 72 in. 30 in.
S42145 24 x 60 in. 36 in.
S42138 24 x 60 in. 34 in.
S42754 30 x 60 in. 34 in.
S42755 30 x 60 in. 36 in.
S47483 24 x 48 in. 36 in.
S47831 30 x 60 in. 30 in.
S47980 30 x 72 in. 30 in.
S48453 24 x 54 in. 30 in.
S48460 24 x 54 in. 34 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. S41935 Supplier Diversified Spaces™ Supplier No. P7305M34N
Add to Cart
Add to Cart

With non-emitting, chemical-resistant UV finish.

  • Constructed from maple
  • Plain apron with heavy-duty 13-gauge steel corner braces
  • Maple top table surface

Specifications

Product Type Plain Apron Table
Color Maple
Finish UV
Certifications/Compliance SEFA compliant and MAS Certified Green
Dimensions (L x W) 24 x 72 in.
Height (English) 34 in.
Includes Nuts and washers, leg boots and levelers.
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.79 kg
Top Style 1.75 in. maple top
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.