Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Maple Table with Plain Apron and Maple Top: Electrical Option
GREENER_CHOICESCI_ED

Catalog No. S48464 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
Height (English):
30 in.
34 in.
36 in.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English)
S48464 24 x 54 in. 36 in.
S41925 24 x 72 in. 30 in.
S42128 24 x 60 in. 30 in.
S42691 24 x 48 in. 30 in.
S42142 24 x 60 in. 36 in.
S42135 24 x 60 in. 34 in.
S47476 24 x 48 in. 34 in.
S41932 24 x 72 in. 34 in.
S47828 30 x 60 in. (76.2 x 152.4 cm) 30 in.
S47842 30 x 60 in. (76.2 x 152.4 cm) 36 in.
S47977 30 x 72 in. 30 in.
S47983 30 x 72 in. 34 in.
S48450 24 x 54 in. 30 in.
S48457 24 x 54 in. 34 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. S48464 Supplier Diversified Spaces™ Supplier No. P7205M36E
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Constructed from select northern maple, maximum length laminated strips, and finished with sealer and multiple coats of lacquer. Diversified Spaces™ Maple Tables with Maple Tops are used in four-station workbenches, wall benches, and heavy-duty workbenc

  • 1.75 in. Maple Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes UL rated electrical that can be hard wired or portable cord connected by certified electrician
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Maple Construction

Specifications

Product Type Plain Apron Table
Color Maple
Dimensions (L x W) 24 x 54 in.
Adjustable No
Top Style Maple
Certifications/Compliance SEFA compliant and MAS Certified Green™
Style Plain Apron
Includes Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
Finish Chemical resistant, earth-friendly UV
Height (Metric) 91.44 cm
Height (English) 36 in.
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.79 kg
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.