Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Maple Table with Plain Apron and Maple Top: Leg Brace and Electrical Option
SCI_ED

Catalog No. S41934 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
Height (English):
30 in.
34 in.
36 in.
Includes:
Leg Brace, UL-rated Electrical
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English) Includes
S41934 24 x 72 in. 34 in. Leg Brace, UL-rated Electrical
S41927 24 x 72 in. 30 in. Leg Brace, UL-rated Electrical
S42130 24 x 60 in. 30 in. Leg Brace, UL-rated Electrical
S42137 24 x 60 in. 34 in. Leg Brace, UL-rated Electrical
S47478 24 x 48 in. 34 in. Leg Brace, UL-rated Electrical
S42693 24 x 48 in. 30 in. Leg Brace, UL-rated Electrical
S42753 30 x 60 in. (76.2 x 152.4 cm) 34 in. Leg Brace, UL-rated Electrical
S42144 24 x 60 in. 36 in. Leg Brace, UL-rated Electrical
S47482 24 x 48 in. 36 in. Leg Brace, UL-rated Electrical
S47844 30 x 60 in. (76.2 x 152.4 cm) 36 in. Leg Brace, UL-rated Electrical
S47979 30 x 72 in. 30 in. Leg Brace, UL-rated Electrical
S47830 30 x 60 in. (76.2 x 152.4 cm) 30 in. Leg Brace, UL-rated Electrical
S47985 30 x 72 in. 34 in. Leg Brace, UL-rated Electrical
S48466 24 x 54 in. 36 in. Leg Brace, UL-rated Electrical
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. S41934 Supplier Diversified Spaces™ Supplier No. P7305M34LE
Add to Cart
Add to Cart

Constructed from select northern maple, maximum length laminated strips, and finished with sealer and multiple coats of lacquer. Diversified Spaces™ Maple Tables with Maple Tops are used in four-station workbenches, wall benches, and heavy-duty workbenc

  • 1.75 in. Maple Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes leg braces and UL rated electrical that can be hard wired or portable cord connected by certified electrician
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Maple Construction

Specifications

Product Type Plain Apron Table
Color Maple
Includes Leg Brace, UL-rated Electrical
Dimensions (L x W) 24 x 72 in.
Top Style Maple
Finish Chemical resistant, earth-friendly UV
Height (Metric) 86.36 cm
Certifications/Compliance SEFA compliant and MAS Certified Green™
Style Plain Apron
Adjustable No
Height (English) 34 in.
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.79 kg
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.