Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Maple Table with Plain Apron and Plastic Laminate Top: Leg Brace Option
GREENER_CHOICESCI_ED

Catalog No. S48381 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 60 in. (76.2 x 152.4 cm)
Height (English):
30 in.
34 in.
36 in.
Includes:
Leg Brace
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English) Includes
S48381 24 x 54 in. 36 in. Leg Brace
S42045 24 x 60 in. 30 in. Leg Brace
S42552 24 x 72 in. 30 in. Leg Brace
S42594 24 x 60 in. 34 in. Leg Brace
S42059 24 x 60 in. 36 in. Leg Brace
S47745 30 x 60 in. (76.2 x 152.4 cm) 30 in. Leg Brace
S47752 30 x 60 in. (76.2 x 152.4 cm) 34 in. Leg Brace
S47759 30 x 60 in. (76.2 x 152.4 cm) 36 in. Leg Brace
S48374 24 x 54 in. 34 in. Leg Brace
S48367 24 x 54 in. 30 in. Leg Brace
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. S48381 Supplier Diversified Spaces™ Supplier No. P720LBBM36L
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Offers an excellent work surface that wears exceptionally well under normal use. Diversified Spaces™ Maple Tables with Plastic Laminate Tops are widely used for student science tables.

  • 1.25 in. Plastic Laminate Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes leg braces, stretcher, and UL rated electrical that can be hard wired or portable cord connected by certified electrician
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Maple Construction

Specifications

Product Type Plain Apron Table
Color Maple
Dimensions (L x W) 24 x 54 in.
Height (English) 36 in.
Height (Metric) 91.44 cm
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.79 kg
Certifications/Compliance SEFA compliant and MAS Certified Green™
Adjustable No
Finish Chemical resistant, earth-friendly UV
For Use With (Application) Grade school science tables or lecture areas
Includes Leg Brace
Style Plain Apron
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.