Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Maple Table with Plain Apron and Plastic Laminate Top: Leg Brace and Stretcher Option
SCI_ED

Catalog No. S42048 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
Height (English):
30 in.
34 in.
36 in.
Includes:
Leg Brace and Stretcher
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English) Includes
S42048 24 x 60 in. 30 in. Leg Brace and Stretcher
S42555 24 x 72 in. 30 in. Leg Brace and Stretcher
S42062 24 x 60 in. 36 in. Leg Brace and Stretcher
S47748 30 x 60 in. (76.2 x 152.4 cm) 30 in. Leg Brace and Stretcher
S42596 24 x 60 in. 34 in. Leg Brace and Stretcher
S47755 30 x 60 in. (76.2 x 152.4 cm) 34 in. Leg Brace and Stretcher
S47762 30 x 60 in. (76.2 x 152.4 cm) 36 in. Leg Brace and Stretcher
S47920 30 x 72 in. 34 in. Leg Brace and Stretcher
S48370 24 x 54 in. 30 in. Leg Brace and Stretcher
S47913 30 x 72 in. 30 in. Leg Brace and Stretcher
S48377 24 x 54 in. 34 in. Leg Brace and Stretcher
S47923 30 x 72 in. 36 in. Leg Brace and Stretcher
S48384 24 x 54 in. 36 in. Leg Brace and Stretcher
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. S42048 Supplier Diversified Spaces™ Supplier No. P760LBBM30S
Add to Cart
Add to Cart

Offers an excellent work surface that wears exceptionally well under normal use. Diversified Spaces™ Maple Tables with Plastic Laminate Tops are widely used for student science tables.

  • 1.25 in. Plastic Laminate Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes leg braces and stretcher
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Maple Construction

Specifications

Product Type Plain Apron Table
Color Maple
Dimensions (L x W) 24 x 60 in.
Finish Chemical resistant, earth-friendly UV
For Use With (Application) Grade school science tables or lecture areas
Certifications/Compliance SEFA compliant and MAS Certified Green™
Includes Leg Brace and Stretcher
Load Bearing Capacity (English) 500 lb.
Adjustable No
Height (English) 30 in.
Height (Metric) 76.2 cm
Load Bearing Capacity (Metric) 226.79 kg
Style Plain Apron
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.