Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Maple Table with Plain Apron and Solid Epoxy Top: Electrical Option
SCI_ED

Catalog No. S41966 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
Height (English):
30 in.
34 in.
36 in.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English)
S41966 24 x 72 in. 34 in.
S41959 24 x 72 in. 30 in.
S42170 24 x 60 in. 30 in.
S42775 30 x 60 in. (76.2 x 152.4 cm) 36 in.
S47501 24 x 48 in. 30 in.
S47870 30 x 60 in. (76.2 x 152.4 cm) 30 in.
S47506 24 x 48 in. 34 in.
S47510 24 x 48 in. 36 in.
S47877 30 x 60 in. (76.2 x 152.4 cm) 34 in.
S48005 30 x 72 in. 30 in.
S48011 30 x 72 in. 34 in.
S48492 24 x 54 in. 30 in.
S48506 24 x 54 in. 36 in.
S48499 24 x 54 in. 34 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. S41966 Supplier Diversified Spaces™ Supplier No. P7306M34E
Only null left
Add to Cart
Add to Cart

Solid Epoxy tops are impervious to normal laboratory chemicals and heat. Diversified Spaces™ Maple Tables with Epoxy Tops are ideal for high school and above with gas and other heat producing processes.

  • 1 in. Epoxy Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes UL rated electrical that can be hard wired or portable cord connected by certified electrician
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Maple Construction

Specifications

Product Type Plain Apron Table
Color Maple
Dimensions (L x W) 24 x 72 in.
Certifications/Compliance SEFA compliant and MAS Certified Green™
Top Style Solid Epoxy
Height (English) 34 in.
Adjustable No
For Use With (Application) High school and above with gas and other heat producing processes
Style Plain Apron
Load Bearing Capacity (Metric) 226.79 kg
Includes Electrical Cutout, Box, Duplex Receptacle, and Cover Plate Only
Height (Metric) 86.36 cm
Finish Chemical resistant, earth-friendly UV
Load Bearing Capacity (English) 500 lb.
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.