Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Maple Table with Plain Apron and Solid Epoxy Top: Leg Brace Option
SCI_ED

Catalog No. S42171 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W):
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.
30 x 60 in. (76.2 x 152.4 cm)
30 x 72 in.
Height (English):
30 in.
34 in.
36 in.
Includes:
Leg Brace
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Height (English) Includes
S42171 24 x 60 in. 30 in. Leg Brace
S41960 24 x 72 in. 30 in. Leg Brace
S42178 24 x 60 in. 34 in. Leg Brace
S41967 24 x 72 in. 34 in. Leg Brace
S42185 24 x 60 in. 36 in. Leg Brace
S42772 30 x 60 in. (76.2 x 152.4 cm) 34 in. Leg Brace
S47507 24 x 48 in. 34 in. Leg Brace
S48006 30 x 72 in. 30 in. Leg Brace
S47885 30 x 60 in. (76.2 x 152.4 cm) 36 in. Leg Brace
S47511 24 x 48 in. 36 in. Leg Brace
S48493 24 x 54 in. 30 in. Leg Brace
S48012 30 x 72 in. 34 in. Leg Brace
S48507 24 x 54 in. 36 in. Leg Brace
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. S42171 Supplier Diversified Spaces™ Supplier No. P7606M30L
Add to Cart
Add to Cart

Solid Epoxy tops are impervious to normal laboratory chemicals and heat. Diversified Spaces™ Maple Tables with Epoxy Tops are ideal for high school and above with gas and other heat producing processes.

  • 1 in. Epoxy Table Surface
  • 2.25 in. solid square legs, with 5/16 in.hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16 in.D x 4.5 in.H with heavy-duty 13 gauge steel corner braces
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Includes leg braces, stretcher, and UL rated electrical that can be hard wired or portable cord connected by certified electrician
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required; legs need to be attached
  • Solid Maple Construction

Specifications

Product Type Plain Apron Table
Color Maple
Dimensions (L x W) 24 x 60 in.
Load Bearing Capacity (Metric) 226.79 kg
Top Style Solid Epoxy
Certifications/Compliance SEFA compliant and MAS Certified Green™
Style Plain Apron
Adjustable No
For Use With (Application) High school and above with gas and other heat producing processes
Includes Leg Brace
Height (English) 30 in.
Finish Chemical resistant, earth-friendly UV
Height (Metric) 76.2 cm
Load Bearing Capacity (English) 500 lb.
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.