Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Marble Slab

Catalog No. 01910765 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Width (English):
20 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
01-910-765 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-910-765 Supplier Mettler Toledo™ Supplier No. 63053978
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Marble Slab measures 13 wide x 20 deep x 2 in. high.

  • Weight: 50 lb.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Marble Slab
Width (Metric) 50.8 cm
For Use With (Application) Weighing Surface
For Use With (Equipment) Balances
Width (English) 20 in.
Color White
Autoclavable Not Autoclavable
Weight (Metric) 26.4 kg
Material Marble
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.