Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Marble Sof-Tyle™ Anti-Fatigue Mat
GREENER_CHOICE

Catalog No. p-7161551 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 5 ft.
3 x 12 ft.
3 x 75 ft.
Color:
Black
Blue
Brown
Gray
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19-086-066 3 x 75 ft. Black
19-086-067 3 x 12 ft. Black
19-086-068 3 x 12 ft. Blue
19-086-069 3 x 12 ft. Gray
19-086-071 2 x 3 ft. Black
19-086-072 2 x 3 ft. Blue
19-086-073 2 x 3 ft. Gray
19-086-075 3 x 5 ft. Black
19-086-076 3 x 5 ft. Blue
19-086-077 3 x 5 ft. Gray
19-086-070 3 x 12 ft. Brown
19-086-074 2 x 3 ft. Brown
19-086-078 3 x 5 ft. Brown
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 19-086-066 Supplier NOTRAX™ Supplier No. 470R0036BL
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Marble Sof-Tyle™ Anti-Fatigue Floor Mat provides comfort and ergonomic support and complements any décor with a stylish smooth marble-pattern design

  • Heavy-duty vinyl marble-pattern top surface
  • Dense closed cell PVC foam base provides added cushioning comfort
  • Smooth attractive surface easy to sweep clean
  • UniFusion™ bond guaranteed for the life of the mat
  • Redstop™ non-slip backing to reduce mat slippage
  • Beveled edges on all four sides
  • Certified by the NFSI (National Floor Safety Institute)
  • Thickness: 0.75 in.

Specifications

Type Anti-fatigue Floor Mat
Length (Metric) 91.44 cm
Width (Metric) 22.86 m
Dimensions (L x W) 3 x 75 ft.
Material Heavy-duty Vinyl
Length (English) 3 ft.
Thickness (English) 0.75 in.
Color Black
Width (English) 75 ft.
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.