Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Marble Sof-Tyle™ Grande™ Anti-Fatigue Floor Mat
GREENER_CHOICE

Catalog No. 19086196 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 5 ft.
3 x 12 ft.
Color:
Black
Blue
Brown
Gray
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19-086-196 2 x 3 ft. Black
19-086-197 2 x 3 ft. Blue
19-086-198 2 x 3 ft. Gray
19-086-201 3 x 5 ft. Black
19-086-202 3 x 5 ft. Blue
19-086-203 3 x 5 ft. Gray
19-086-205 3 x 12 ft. Black
19-086-206 3 x 12 ft. Blue
19-086-207 3 x 12 ft. Gray
19-086-199 2 x 3 ft. Brown
19-086-208 3 x 12 ft. Brown
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 19-086-196 Supplier NOTRAX™ Supplier No. 970S0023BL
Add to Cart
Add to Cart

Marble Sof-Tyle™ Grande™ Anti-Fatigue Floor Mat provides comfort and ergonomic support and the durable rubber top surface is easy to sweep clean or damp mop

  • Heavy-duty vinyl marble-pattern top surface combined with a dense closed cell PVC foam base provides added cushioning comfort
  • Smooth attractive surface east to sweep clean
  • UniFusion™ bond guaranteed for the life of the mat
  • Redstop™ non-slip backing to reduce mat slippage
  • Beveled edges on all 4 sides
  • Certified by the NFSI (National Floor Safety Institute)

Specifications

Quantity 1 Ea.
Thickness (English) 1 in.
Width (English) 3 ft.
Dimensions (L x W) 2 x 3 ft.
Surface Marble pattern top
Color Black
Length (English) 2 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.