Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Marble Tuff™ Anti-Fatigue Mat

Catalog No. 19086099 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 5 ft.
3 x 12 ft.
3 x 75 ft.
Color:
Black
Blue
Gray
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19-086-099 2 x 3 ft. Black
19-086-100 2 x 3 ft. Blue
19-086-101 2 x 3 ft. Gray
19-086-102 3 x 5 ft. Black
19-086-103 3 x 5 ft. Blue
19-086-104 3 x 5 ft. Gray
19-086-105 3 x 12 ft. Black
19-086-106 3 x 12 ft. Blue
19-086-107 3 x 12 ft. Gray
19-086-098 3 x 75 ft. Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-086-099 Supplier NOTRAX™ Supplier No. 511S0023BL
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Marble Tuff™ Anti-Fatigue Floor Mat provides comfort and ergonomic support

  • Durable smooth marble-pattern top surface of heavy-duty vinyl
  • Easy to sweep clean or damp mop
  • Dense closed cell PVC foam base provides added cushioning comfort
  • Smooth attractive surface east to sweep clean
  • Beveled edges on all four sides
  • Thickness: 0.5 in.

Specifications

Length (Metric) 61 cm
Material PVC on Microcellular Vinyl Base
Type Anti-fatigue Floor Mat
Width (Metric) 91.44 cm
Color Black
Length (English) 2 ft.
Quantity 1 Ea.
Surface Marble pattern top
Dimensions (L x W) 2 x 3 ft.
Thickness (English) 0.5 in.
Width (English) 3 ft.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.