Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mark-10 Digital Force Gage, 100 lb Capacity, 0.02 lb Resolution, 0.1% Accuracy

Catalog No. 5000536844
Encompass

This digital force gage offers precise measurements with a 100 lb capacity, 0.02 lb resolution, and 0.1% accuracy. It is designed to measure both compression and tension, and can be powered by either AC or its internal battery.

  • Accuracy of 0.1% (full scale ±1 digit)
  • Operates on AC or battery power
  • Measures both compression and tension
  • Includes NiMH battery (8.4V)
  • Fast sampling rate of 7000 Hz
  • Durable aluminum housing
  • Comes with a NIST-traceable certificate of calibration
  • Includes various accessories: hook, cone, chisel, V-groove, flat, extension rod, USB cable, quick-start guide, resource CD, cushioned carrying case, and universal voltage AC adapter.

Catalog No. 50-005-36844 Supplier MSC Supplier No. 55173413
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This digital force gage offers precise measurements with a 100 lb capacity, 0.02 lb resolution, and 0.1% accuracy. It is designed to measure both compression and tension, and can be powered by either AC or its internal battery.

  • Accuracy of 0.1% (full scale ±1 digit)
  • Operates on AC or battery power
  • Measures both compression and tension
  • Includes NiMH battery (8.4V)
  • Fast sampling rate of 7000 Hz
  • Durable aluminum housing
  • Comes with a NIST-traceable certificate of calibration
  • Includes various accessories: hook, cone, chisel, V-groove, flat, extension rod, USB cable, quick-start guide, resource CD, cushioned carrying case, and universal voltage AC adapter.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.