Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Market Forge Sterilimatic™ Sterilizer Stand

Catalog No. 1446012
Change view
Click to view available options
For Use With (Equipment):
Sterilmatic sterilizer tray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14-460-12 Sterilmatic sterilizer tray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-460-12 Supplier Market Forge Supplier No. 956060/DUP

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For 14-460 and 14-460-10 Models. Stainless steel with adjustable feet and shelf.

Specifications

For Use With (Equipment) Sterilmatic sterilizer tray
Length (English) 31 in.
Height (English) Exterior 29 in.
Height (Metric) Exterior 74 cm
Length (Metric) 79 cm
Product Type Sterilizer Stand
Includes Adjustable feet and shelf
Material Stainless Steel
Width (English) Exterior 18.75 in.
Width (Metric) Exterior 48 cm
Dimensions (L x W x H) 31 x 18.75 x 29 in. (79 x 48 x 74 cm)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.