Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Market Forge Market Forge Sterilmatic™ Digital Steam Pressure Sterilizers

Catalog No. 14460260
Change view
Click to view available options
Electrical Requirements:
208-240V, 60Hz, 45A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
14-460-260 208-240V, 60Hz, 45A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-460-260 Supplier Market Forge Supplier No. 956300

missing translation for 'validMainframeMsg'

Sterilize laboratory glassware as well as liquids

 The Sterilmatic is dependable, and ideally suited for laboratories, veterinary clinics, processing plants and more.
  • Operates at 15psi pressure and features switch for instruments or liquids, and simple operating instructions
  • Two exhaust speeds FAST or SLOW availablede pending on the sterilizing media
  • Build-In Data recorder and Printer
  • Programable buttons to store up to three Temp/Time/ Vent Settings
    • Maintains set temperature with built-in microprocessor
    • Electric steam trap. Removable pan supports
    • Polished stainless-steel exterior, removable 12-guage stainless-steel door
          

Specifications

Certifications/Compliance A.S.M.E. and C.S.A. approved
Depth (English) Outside 31 in.
Depth (Metric) Outside 78.7 cm
Height (English) Exterior 28.625 in.
Height (Metric) Exterior 72.7 cm
Model Domestic
Product Type Digital Steam Pressure Sterilizer
Temperature (English) 225°F to 250°F
Temperature (Metric) 107°C to 121°C
Display LCD
Electrical Requirements 208-240V, 60Hz, 45A
Net Weight (English) 150 lb.
Net Weight (Metric) 68 kg
Operating Pressure 15 psi
Width (English) Exterior 18.75 in.
Width (Metric) Exterior 47.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.