Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Marlin Steel Wire Products Peg Board/Slatwall Basket, Rectangular, Steel, Powder Coated

Catalog No. 5000527362
Encompass

This peg board/slatwall basket is constructed from durable steel and features a rectangular shape, ideal for organizing various items. It is designed with a powder-coated finish for enhanced durability and has a perforated construction to allow for proper ventilation or drainage. The basket is suitable for use on both peg boards and slatwalls, providing versatile storage solutions.

  • Rectangular shape
  • Constructed from steel
  • Overall width: 14 in
  • Overall length: 8 in
  • Overall height: 4 in
  • Perforated construction
  • Perforation size: 1-3/8 in
  • Powder coated finish
  • Steel handle material

Catalog No. 50-005-27362 Supplier MSC Supplier No. 70699806
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This peg board/slatwall basket is constructed from durable steel and features a rectangular shape, ideal for organizing various items. It is designed with a powder-coated finish for enhanced durability and has a perforated construction to allow for proper ventilation or drainage. The basket is suitable for use on both peg boards and slatwalls, providing versatile storage solutions.

  • Rectangular shape
  • Constructed from steel
  • Overall width: 14 in
  • Overall length: 8 in
  • Overall height: 4 in
  • Perforated construction
  • Perforation size: 1-3/8 in
  • Powder coated finish
  • Steel handle material

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.