Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tape Logic Masking Tape, 1 in, 60 yd, 1 ea

Catalog No. 501918388
Encompass

This masking tape is designed for medium-duty masking applications, excelling in arts, crafts, and hobbies. It seals and sticks securely across a wide range of temperature and humidity conditions, conforming well to curves and irregular surfaces.

  • Made from crepe paper with a rubber adhesive
  • Features 1 in width and 60 yd length
  • Measures 4.9 mil in thickness
  • White color
  • Tensile strength of 18 lb. per in for break resistance
  • Easy to tear by hand
  • Allows direct writing on the tape surface

Catalog No. 50-191-8388 Supplier MSC Supplier No. 39579784
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This masking tape is designed for medium-duty masking applications, excelling in arts, crafts, and hobbies. It seals and sticks securely across a wide range of temperature and humidity conditions, conforming well to curves and irregular surfaces.

  • Made from crepe paper with a rubber adhesive
  • Features 1 in width and 60 yd length
  • Measures 4.9 mil in thickness
  • White color
  • Tensile strength of 18 lb. per in for break resistance
  • Easy to tear by hand
  • Allows direct writing on the tape surface

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.