Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Three M Masking Tape 2600, 3x60 yd, Natural, 1 ea

Catalog No. 501918406
Encompass

This economical, light-duty masking tape features a natural crepe paper backing and rubber adhesive, suitable for various general-purpose applications. It is ideal for mounting, labeling, and sealing tasks in offices and schools, and can be written on with most pens and pencils. The tape is designed to withstand temperatures up to 150°F for 60 minutes.

  • Natural crepe paper backing
  • Rubber adhesive
  • Withstands temperatures up to 150°F for 60 minutes
  • Tensile strength: 19 LB
  • Thickness: 4.4 mil
  • Core diameter: 3 in.

Catalog No. 50-191-8406 Supplier MSC Supplier No. 39579966
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This economical, light-duty masking tape features a natural crepe paper backing and rubber adhesive, suitable for various general-purpose applications. It is ideal for mounting, labeling, and sealing tasks in offices and schools, and can be written on with most pens and pencils. The tape is designed to withstand temperatures up to 150°F for 60 minutes.

  • Natural crepe paper backing
  • Rubber adhesive
  • Withstands temperatures up to 150°F for 60 minutes
  • Tensile strength: 19 LB
  • Thickness: 4.4 mil
  • Core diameter: 3 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.