Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Master Lock™ #3 Laminated Steel Safety Padlocks

Catalog No. p-149424
Encompass
Change view
Click to view available options
Color:
Green
Width (English):
1.56 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
18-999-1347E Green 1.56 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-999-1347E Supplier Master Lock™ Supplier No. 3GRN

Please call customer service for current pricing. 1-800-766-7000

This item is not returnable. View return policy

Allow easy visual identification according to department or work team

  • Laminated steel body
  • Hardened steel shackle
  • Four-pin cylinder
  • Each keyed differently

Order Info

1 9/16 in.W padlock body with 9/32 in. dia. shackle.

Specifications

Width (English) 1.56 in.
Clearance (English) 0.75 in.
Clearance (Metric) 1.9 cm
Diameter (English) 0.28 in.
Color Green
Diameter (Metric) 0.71 cm
Key Type Keyed Different
Locking Mechanism 4-pin Cylinder
Height (Metric) 5.71 cm
Material Laminated Steel
Product Type Padlock
For Use With (Application) Allow Easy Visual identification according to Department or Work team
Height (English) 2.25 in.
Width (English) Shackle 0.62 in.
Width (Metric) 3.96 cm
Width (Metric) Shackle 1.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.