Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Master Lock™ 410 Xenoy Safety Padlocks

Catalog No. 19822523
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Black
Key Type:
Keyed Alike, Master Keyed
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Key Type
19-822-523 Black Keyed Alike, Master Keyed
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-822-523 Supplier Master Lock™ Supplier No. 410KAMKBLK
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Width (English) 1.5 in.
Clearance (English) 1.5 in.
Clearance (Metric) 3.81 cm
Color Black
Key Type Keyed Alike, Master Keyed
Locking Mechanism 6-pin Tumbler Cylinder
Height (Metric) 4.44 cm
Material Xenoy Plastic
Product Type Padlock
For Use With (Application) For Lockout/Tagout Applications
Height (English) 1.75 in.
Width (Metric) 3.81 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.