Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Master Lock™ No. 3 Padlocks

Catalog No. 19813500
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Gray Bumper
Clearance (English):
2 in.
Key Type:
Keyed Alike
Keyed Different
Locking Mechanism:
4-pin Tumbler Cylinder
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Clearance (English) Key Type Locking Mechanism
19-813-500 Gray Bumper 2 in. Keyed Different 4-pin Tumbler Cylinder
19-813-492 Gray Bumper 2 in. Keyed Alike 4-pin Tumbler Cylinder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-813-500 Supplier Master Lock™ Supplier No. 3LH
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Width (English) 1.56 in.
Clearance (English) 2 in.
Clearance (Metric) 5.1 cm
Diameter (English) 0.28 in.
Color Gray Bumper
Diameter (Metric) 0.71 cm
Key Type Keyed Different
Locking Mechanism 4-pin Tumbler Cylinder
Includes 2 Keys
Material Laminated Steel
Product Type Padlock
For Use With (Application) Industrial, Storefront and Business Gates, Tool Cribs, Construction Sites and Equipment, Vending Machines
Width (English) Shackle 0.62 in.
Width (Metric) 3.96 cm
Width (Metric) Shackle 1.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.