Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Master Lock™ Safety High-Visibility Aluminum Padlock

Catalog No. 19813517
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Red
Clearance (English):
1.5 in.
Material:
Zenex Thermoplastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Clearance (English) Material
19-813-517 Red 1.5 in. Zenex Thermoplastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-813-517 Supplier Master Lock™ Supplier No. 411RED
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Withstands harsh, corrosive environments; available in 6 vibrant colors; Over 5-pin cylinder with over 10,000 key changes

  • Durable padlock protection with a high-visibility, powder-coated finish
  • Vibrant colors provide safety color recognition plus high security
  • These aluminum locks have a pick-resistant five-pin Pro Series™ cylinder, but are conveniently rekeyable Corrosive-resistant locks are all 1 1/2 in. wide (40mm) and have shackle diameters of 1/4 in. (6.35mm)
  • Vertical shackle clearance is 1 1/16 in. (27mm)
  • Uses FDA approved lubricants safe for use in food processing

Specifications

Certifications/Compliance FDA
Width (English) 1.5 in.
Clearance (English) 1.5 in.
Clearance (Metric) 3.81 cm
Diameter (English) 0.25 in.
Color Red
Diameter (Metric) 0.635 cm
Locking Mechanism 6-pin Cylinder
Height (Metric) 7.62 cm
Includes Write-on English, Spanish and French Labels
Material Zenex Thermoplastic
Product Type Padlock
For Use With (Application) Ideal for Corrosive and Tough Environments
Height (English) 3 in.
Width (Metric) 2.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.