Learn More
Masterflex™ I/P™ Precision Tubing, C-FLEX™
Description
Masterflex™ I/P™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.
- Very low protein binding
- Heat sealable, weldable
- Economical tubing
- Applications: General-purpose lab uses requiring high performance and long life.
- Characteristics: Exceptional tensile and tear strength; good biocompatibility; low gas permeability; and a smooth surface. Opaque white.
Compliance
USP Class VI; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600; REACH, RoHS, ADCF compliant
Warranty and Services
None
Specifications
Specifications
| Certifications/Compliance | USP Class VI; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600; REACH, RoHS, ADCF compliant |
| Description | Masterflex™ C-Flex (C50A) tubing, I/P™ 73, 25 ft. |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 3/8 in. |
| Diameter (Metric) Inner | 9.5 mm |
| Material | C-Flex |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 7.6 m |
| For Use With | Masterflex I/P Pump Heads for Precision (Thin-Wall) Tubing |
| For Use With (Application) | Physical properties similar to silicone with chemical compatibility of Tygon, economical, biocompatible, heat sealable and weldable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.