Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ I/P™ Precision Tubing, C-FLEX™

Catalog No. 13200311
Change view
Click to view available options
Diameter (English) Inner:
1/2 in.
1/4 in.
3/8 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner
13-200-311 1/2 in.
13-200-309 1/4 in.
13-200-310 3/8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-200-311 Supplier Masterflex™ Supplier No. MFLX0642482
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Masterflex™ I/P™ Precision Tubing, C-FLEX™ combines biocompatibility of silicone with chemical resistance similar to Tygon™

Masterflex™ I/P™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.

  • Very low protein binding
  • Heat sealable, weldable
  • Economical tubing
  • Applications: General-purpose lab uses requiring high performance and long life.
  • Characteristics: Exceptional tensile and tear strength; good biocompatibility; low gas permeability; and a smooth surface. Opaque white.

Compliance

USP Class VI; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600; REACH, RoHS, ADCF compliant

Warranty and Services

None

Specifications

Certifications/Compliance USP Class VI; European Pharmacopoeia (EP 3.2.9); FDA 21 CFR 177.2600; REACH, RoHS, ADCF compliant
Description Masterflex™ C-Flex (C50A) tubing, I/P™ 82, 25 ft.
Autoclavable Autoclavable
Diameter (English) Inner 1/2 in.
Diameter (Metric) Inner 12.7 mm
Material C-Flex
Overall Length (English) 25 ft.
Overall Length (Metric) 7.6 m
For Use With Masterflex I/P Pump Heads for Precision (Thin-Wall) Tubing
For Use With (Application) Physical properties similar to silicone with chemical compatibility of Tygon, economical, biocompatible, heat sealable and weldable
Min. Operating Temperature (English) Pumping: -40°F
Sterility Non-sterile
Tubing Size 82
Flow Rate 0.02 to 13 LPM
Hose Barb 1/2 in.
Sterilization Method EtO, autoclave, or gamma radiation. To autoclave: do not clamp, max 132°C, max 10 min.
Height (Metric) 7.0 m Water
Height (English) 23 ft. Water
Includes 25 ft. continuous length of tubing, coiled
Gas Permeability O2: 200
Limitations Not recommended for use with hydrocarbons. Moderate pumping life.
Color Opaque White
Maximum Pressure 20 psig (1.4 bar)
Vacuum Level 20 in. Hg (510mm Hg)
Max. Operating Temperature (English) Pumping: 104°F
Max. Operating Temperature (Metric) Pumping: 40°C
Product Type Peristaltic Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.