Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ I/P™ Precision Tygon™ E-Lab (E-3603) Pump Tubing

Catalog No. 13311293
Change view
Click to view available options
Tubing Size:
I/P 26
I/P 73
I/P 82
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size
13-311-293 I/P 26
13-311-294 I/P 73
13-311-295 I/P 82
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-311-293 Supplier Masterflex™ Supplier No. MFLX0650926
Add to Cart
Add to Cart

Masterflex™ I/P™ Precision Tygon™ E-Lab (E-3603) Pump Tubing for Masterflex™ Pumps is ideal for general transfer applications

  • Inexpensive tubing for general laboratory applications.
  • Clear for easy flow monitoring.
  • Handles virtually all inorganic chemicals.
  • Nonaging, nonoxidizing.
  • Low gas permeability.
  • Good for viscous fluids.
  • High dielectric constant.

Compliance

USP Class VI, FDA 21CFR, EU Food, NSF-51, Reach, RoHS, ADCF

Warranty and Services

1 Year

Specifications

Certifications/Compliance ADCF; EUFood102011; FDA; NonDEHP; NonPhthalate; NSF51; RoHS; USP
Description Tygon E-Lab (E-3603) Pump Tubing, I/P 26, 50 ft.
Diameter (English) Inner 1/4 in.
Diameter (Metric) Inner 6.4 mm
Material Tygon E-Lab
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Min. Operating Temperature (English) 32°F
Min. Operating Temperature (Metric) 0°C
Product Line Masterflex I/P
Tubing Size I/P 26
Flow Rate Max 4000 mL/min
Hose Barb 1/4 in
Sterilization Method Autoclave, Ethylene Oxide
Height (Metric) 8.8 m Water
Height (English) 29 ft. Water
Maximum Pressure 40 psi (2.7 bar)
Vacuum Level 26 in. (660 mm) Hg
Max. Operating Temperature (English) 104™F
Max. Operating Temperature (Metric) 40°C
Product Type Peristaltic Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.